Zoro Homepage

Hydraulic replacement filter for HP5003A10ASP01 / MP FILTRI

  • Mfr # B1HF0016197

  • Zoro # G911452988


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Head Material
Wire Mesh
Length
9.843"
Application
Filtration
Filter Media
Microglass
Inside Dia.
1.969"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0016197
Zoro #
G911452988
UPC #
-
Country of Origin
Italy

Dimensions

Length
9.843"
Inside Dia.
1.969"
Outside Dia.
3.327"

Details

Item
Hydraulic Filter
Head Material
Wire Mesh
Application
Filtration
Filter Media
Microglass
Microns
74 ยต

Description

Beta 1 Filters B1HF0016201 is a quality replacement for MP FILTRI / HP5003A10ASP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.