
Hydraulic replacement filter for HP5004A03AS / MP FILTRI
Mfr # B1HF0016215
Zoro # G512360392
product price: $463.99
/ea
Free Shipping & Returns
Key Features
Microns
3 ยต
Length
19.173 in
Head Material
Microglass
Outside Dia.
3.563 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0016215
Zoro #
G512360392
UPC #
-
Country of Origin
Italy
Dimensions
Length
19.173 in
Outside Dia.
3.563 in
Inside Dia.
1.969 in
Details
Microns
3 ยต
Head Material
Microglass
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0016218 is a quality replacement for MP FILTRI / HP5004A03AS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.