Zoro Homepage

Hydraulic replacement filter for HP572L46MB / HY-PRO

  • Mfr # B1HF0097690

  • Zoro # G510488838


product price: $64.75
/ea
Sold in multiples of 2 for $129.50

Key Features

Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP572L46MB
Filter Media
Microglass
Micron Rating
5 ยต
Length
4.646"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0097690
Zoro #
G510488838
UPC #
-
Country of Origin
Italy

Dimensions

Length
4.646"
Outside Dia.
1.772"
Inside Diameter
1.004"

Details

Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP572L46MB
Filter Media
Microglass
Micron Rating
5 ยต
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0097689 is a quality replacement for HY-PRO / HP572L46MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.