
Hydraulic replacement filter for HP57NL1525WB / HY-PRO
Mfr # B1HF0055300
Zoro # G410477789
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
HY-PRO
Filter Media
Wire Mesh
Micron Rating
25 µ
Head Material
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0055300
Zoro #
G410477789
UPC #
-
Country of Origin
Italy
Dimensions
Length
14.803"
Outside Dia.
2.913"
Inside Diameter
1.587"
Details
Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP57NL1525WB
Filter Media
Wire Mesh
Micron Rating
25 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0058225 is a quality replacement for HY-PRO / HP57NL1525WB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.