
Hydraulic replacement filter for HP60L133MB / HY-PRO
Mfr # B1HF0006517
Zoro # G312362268
product price: $99.89
/eaSold in multiples of 2 for $199.78
Free Shipping & Returns
Key Features
Microns
3 ยต
Inside Dia.
1.701 in
Length
12.953 in
Application
Filtration
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006517
Zoro #
G312362268
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.701 in
Length
12.953 in
Outside Dia.
3.071 in
Details
Microns
3 ยต
Application
Filtration
Head Material
Microglass
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0012546 is a quality replacement for HY-PRO / HP60L133MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.