
Hydraulic replacement filter for HP60L46AB / HY-PRO
Mfr # B1HF0186953
Zoro # G111451712
product price: $67.99
/eaSold in multiples of 4 for $271.96
Key Features
Inside Dia.
3"
Length
4.75"
Outside Dia.
4.38"
Head Material
Microglass/Water Removal
Filter Media
Microglass/Water Removal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0186953
Zoro #
G111451712
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
3"
Length
4.75"
Outside Dia.
4.38"
Details
Item
Hydraulic Filter
Head Material
Microglass/Water Removal
Filter Media
Microglass/Water Removal
Application
Filtration
Microns
5 ยต
Description
Beta 1 Filters B1HF0186956 is a quality replacement for HY-PRO / HP60L46AB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.