
Hydraulic replacement filter for HP653A03NA / MP FILTRI
Mfr # B1HF0015322
Zoro # G012361554
product price: $54.69
/eaSold in multiples of 4 for $218.76
Key Features
Outside Dia.
1.771 in
Length
8.701 in
Inside Dia.
1.004 in
Microns
3 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0015322
Zoro #
G012361554
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.771 in
Length
8.701 in
Inside Dia.
1.004 in
Details
Microns
3 ยต
Item
Hydraulic Filter
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0016311 is a quality replacement for MP FILTRI / HP653A03NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.