
Hydraulic replacement filter for HP66RNL146MB87 / HY-PRO
Mfr # B1HF0105926
Zoro # G510490640
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP66RNL146MB87
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0105926
Zoro #
G510490640
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
4.488"
Length
13.11"
Inside Diameter
2.693"
Details
Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP66RNL146MB87
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0112757 is a quality replacement for HY-PRO / HP66RNL146MB87.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.