
Hydraulic replacement filter for HP67NL640WB / HY-PRO
Mfr # B1HF0055395
Zoro # G011453052
product price: $102.99
/eaSold in multiples of 2 for $205.98
Free Shipping & Returns
Key Features
Head Material
Microglass
Length
4.154"
Inside Dia.
0.898"
Microns
10 ยต
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0055395
Zoro #
G011453052
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.154"
Inside Dia.
0.898"
Outside Dia.
1.654"
Details
Head Material
Microglass
Microns
10 ยต
Item
Hydraulic Filter
Filter Media
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0058399 is a quality replacement for HY-PRO / HP67NL640WB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.