Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for HP68NL440WB / HY-PRO

  • Mfr # B1HF0119897

  • Zoro # G511451480


product price: $72.99
/ea
Sold in multiples of 2 for $145.98

Key Features

Head Material
Wire Mesh
Application
Filtration
Filter Media
Wire Mesh
Microns
40 ยต
Outside Dia.
6.48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0119897
Zoro #
G511451480
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
6.48"
Length
13.66"
Inside Dia.
3.59"

Details

Head Material
Wire Mesh
Application
Filtration
Filter Media
Wire Mesh
Microns
40 ยต
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0121301 is a quality replacement for HY-PRO / HP68NL440WB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.