
Hydraulic replacement filter for HP72NL440WB / HY-PRO
Mfr # B1HF0056948
Zoro # G010478315
product price: $53.09
/eaSold in multiples of 4 for $212.36
Key Features
Replaces OEM Brand
HY-PRO
Filter Media
Wire Mesh
Micron Rating
40 µ
Application
Filtration
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0056948
Zoro #
G010478315
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.087"
Length
3.701"
Inside Diameter
0.965"
Details
Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP72NL440WB
Filter Media
Wire Mesh
Micron Rating
40 µ
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0058467 is a quality replacement for HY-PRO / HP72NL440WB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.