
Hydraulic replacement filter for HP8116MFBL / FILTERSOFT
Mfr # B1HF0001479
Zoro # G110485992
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTERSOFT
Filter Media
Microglass
Micron Rating
20 ยต
Length
14.646"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0001479
Zoro #
G110485992
UPC #
-
Country of Origin
Italy
Dimensions
Length
14.646"
Outside Dia.
5.984"
Inside Diameter
3.78"
Details
Replaces OEM Brand
FILTERSOFT
Replaces OEM Part
HP8116MFBL
Filter Media
Microglass
Micron Rating
20 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0002873 is a quality replacement for FILTERSOFT / HP8116MFBL.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.