
Hydraulic replacement filter for HP83L2625MB / HY-PRO
Mfr # B1HF0042447
Zoro # G810477600
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
HY-PRO
Filter Media
Microglass
Micron Rating
20 µ
Length
25.551"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0042447
Zoro #
G810477600
UPC #
-
Country of Origin
Italy
Dimensions
Length
25.551"
Outside Dia.
5.984"
Inside Diameter
4.154"
Details
Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP83L2625MB
Filter Media
Microglass
Micron Rating
20 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0043594 is a quality replacement for HY-PRO / HP83L2625MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.