
Hydraulic replacement filter for HP87L46MB / HY-PRO
Mfr # B1HF0042244
Zoro # G010477394
product price: $50.59
/eaSold in multiples of 4 for $202.36
Key Features
Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP87L46MB
Filter Media
Microglass
Micron Rating
5 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0042244
Zoro #
G010477394
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.969"
Length
4.724"
Inside Diameter
0.965"
Details
Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP87L46MB
Filter Media
Microglass
Micron Rating
5 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0043769 is a quality replacement for HY-PRO / HP87L46MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.