
Hydraulic replacement filter for HP95RNL1412MSB / HY-PRO
Mfr # B1HF0099031
Zoro # G110491429
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP95RNL1412MSB
Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0099031
Zoro #
G110491429
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.65"
Length
14.291"
Inside Diameter
3.799"
Details
Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP95RNL1412MSB
Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0112882 is a quality replacement for HY-PRO / HP95RNL1412MSB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.