
Hydraulic replacement filter for HP95RNL186MCV / HY-PRO
Mfr # B1HF0100757
Zoro # G611933640
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
3.799"
Microns
5 ยต
Outside Dia.
5.65"
Length
19.016"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0100757
Zoro #
G611933640
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
3.799"
Outside Dia.
5.65"
Length
19.016"
Details
Item
Hydraulic Filter
Microns
5 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0113041 is a quality replacement for HY-PRO / HP95RNL186MCV.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.