Zoro Homepage

Hydraulic replacement filter for HP9604MCBL / FILTERSOFT

  • Mfr # B1HF0001392

  • Zoro # G010485603


product price: $92.95
/ea
Sold in multiples of 2 for $185.90
Free Shipping & Returns

Key Features

Replaces OEM Brand
FILTERSOFT
Filter Media
Microglass
Micron Rating
5 µ
Application
Filtration
Length
4.331"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0001392
Zoro #
G010485603
UPC #
-
Country of Origin
Italy

Dimensions

Length
4.331"
Outside Dia.
3.11"
Inside Diameter
2.008"

Details

Replaces OEM Brand
FILTERSOFT
Replaces OEM Part
HP9604MCBL
Filter Media
Microglass
Micron Rating
5 µ
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0002837 is a quality replacement for FILTERSOFT / HP9604MCBL.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.