Zoro Homepage

Hydraulic replacement filter for HP9604MDBL / FILTERSOFT

  • Mfr # B1HF0001396

  • Zoro # G311451611


product price: $96.19
/ea
Sold in multiples of 2 for $192.38
Free Shipping & Returns

Key Features

Outside Dia.
7.88"
Filter Media
Microglass
Head Material
Polyester Felt
Length
9.62"
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0001396
Zoro #
G311451611
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
7.88"
Length
9.62"
Inside Dia.
4.75"

Details

Filter Media
Microglass
Item
Hydraulic Filter
Head Material
Polyester Felt
Application
Filtration
Microns
5 ยต

Description

Beta 1 Filters B1HF0002839 is a quality replacement for FILTERSOFT / HP9604MDBL.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.