
Hydraulic replacement filter for HPKL910CB / HY-PRO
Mfr # B1HF0132900
Zoro # G910497867
product price: $63.55
/eaSold in multiples of 4 for $254.20
Key Features
Replaces OEM Brand
HY-PRO
Filter Media
Cellulose
Micron Rating
10 µ
Length
9.252"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0132900
Zoro #
G910497867
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.252"
Outside Dia.
3.898"
Inside Diameter
1.654"
Details
Replaces OEM Brand
HY-PRO
Replaces OEM Part
HPKL910CB
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0133836 is a quality replacement for HY-PRO / HPKL910CB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.