
Hydraulic replacement filter for HPQ997746MB / HY-PRO
Mfr # B1HF0126453
Zoro # G316051656
product price: $119.99
/eaSold in multiples of 2 for $239.98
Free Shipping & Returns
Key Features
Length
10.43 in
Filter Rating (Microns)
5
Outside Dia.
3.72 in
Head Material
Microglass
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0126453
Zoro #
G316051656
UPC #
-
Country of Origin
Italy
Dimensions
Length
10.43 in
Outside Dia.
3.72 in
Inside Dia.
1.89 in
Details
Filter Rating (Microns)
5
Head Material
Microglass
Filter Media
Microglass
Application
Filtration
Item
Hydraulic Filter
Replaces Brand
HY-PRO
Description
Beta 1 Filters B1HF0126457 is a quality replacement for HY-PRO / HPQ997746MB.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- Meets or exceeds OEM Standards.
- All filters are manufactured by an ISO Certified company.
- Designed with efficiency and reliability in mind.
- Designed for various applications, including hydraulic systems and oil filtration.
- Designed to remove contaminants such as dirt, dust and debris.
- Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.