Zoro Homepage

Hydraulic replacement filter for HPTX4L136MB / HY-PRO

  • Mfr # B1HF0086703

  • Zoro # G611451847


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
4.38"
Inside Dia.
3"
Head Material
Cellulose
Microns
5 ยต
Length
2.31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0086703
Zoro #
G611451847
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
4.38"
Inside Dia.
3"
Length
2.31"

Details

Item
Hydraulic Filter
Head Material
Cellulose
Microns
5 ยต
Application
Filtration
Filter Media
Microglass

Description

Beta 1 Filters B1HF0087590 is a quality replacement for HY-PRO / HPTX4L136MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.