
Hydraulic replacement filter for HY10239 / SF FILTER
Mfr # B1HF0184646
Zoro # G311453158
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Filter Media
Microglass
Inside Dia.
2.618"
Length
17.992"
Outside Dia.
6.083"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0184646
Zoro #
G311453158
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
2.618"
Length
17.992"
Outside Dia.
6.083"
Details
Filter Media
Microglass
Application
Filtration
Item
Hydraulic Filter
Microns
5 ยต
Head Material
Cellulose
Description
Beta 1 Filters B1HF0125964 is a quality replacement for SF FILTER / HY10239.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.