Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for HY11791 / SF FILTER

  • Mfr # B1HF0130147

  • Zoro # G710493564


product price: $85.55
/ea
Sold in multiples of 2 for $171.10
Free Shipping & Returns

Key Features

Replaces OEM Brand
SF FILTER
Filter Media
Wire Mesh
Micron Rating
100 µ
Outside Dia.
2.913"
Length
8.74"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0130147
Zoro #
G710493564
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.913"
Length
8.74"
Inside Diameter
1.811"

Details

Replaces OEM Brand
SF FILTER
Replaces OEM Part
HY11791
Filter Media
Wire Mesh
Micron Rating
100 µ
Application
Filtration
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0130149 is a quality replacement for SF FILTER / HY11791.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.