Zoro Homepage

Hydraulic replacement filter for HY12203 / SF FILTER

  • Mfr # B1HF0007812

  • Zoro # G312360974


product price: $63.45
/ea
Sold in multiples of 4 for $253.80

Key Features

Length
4.724 in
Microns
60 ยต
Head Material
Wire Mesh
Application
Filtration
Inside Dia.
1.083 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007812
Zoro #
G312360974
UPC #
-
Country of Origin
Italy

Dimensions

Length
4.724 in
Inside Dia.
1.083 in
Outside Dia.
2.087 in

Details

Microns
60 ยต
Head Material
Wire Mesh
Item
Hydraulic Filter
Application
Filtration

Description

Beta 1 Filters B1HF0022223 is a quality replacement for SF FILTER / HY12203.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.