Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for HY13030 / SF FILTER

  • Mfr # B1HF0076840

  • Zoro # G411451641


product price: $158.99
/ea
Sold in multiples of 2 for $317.98
Free Shipping & Returns

Key Features

Outside Dia.
7.677"
Length
21.457"
Inside Dia.
6.476"
Head Material
Microglass
Microns
10 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0076840
Zoro #
G411451641
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
7.677"
Length
21.457"
Inside Dia.
6.476"

Details

Item
Hydraulic Filter
Head Material
Microglass
Microns
10 ยต
Filter Media
Stainless Steel Fiber
Application
Filtration

Description

Beta 1 Filters B1HF0084786 is a quality replacement for SF FILTER / HY13030.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.