
Hydraulic replacement filter for HY13550 / SF FILTER
Mfr # B1HF0100279
Zoro # G810493983
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
SF FILTER
Filter Media
Synthetic
Micron Rating
12 ยต
Length
12.913"
Head Material
Synthetic Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0100279
Zoro #
G810493983
UPC #
-
Country of Origin
Italy
Dimensions
Length
12.913"
Outside Dia.
3.465"
Inside Diameter
1.583"
Details
Replaces OEM Brand
SF FILTER
Replaces OEM Part
HY13550
Filter Media
Synthetic
Micron Rating
12 ยต
Head Material
Synthetic Polyester
Application
Filtration
Description
Beta 1 Filters B1HF0115449 is a quality replacement for SF FILTER / HY13550.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.