Hydraulic replacement filter for HY14338 / SF FILTER
Mfr # B1HF0187409
Zoro # G511451671
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
1.583"
Outside Dia.
3.071"
Application
Filtration
Microns
10 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0187409
Zoro #
G511451671
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.583"
Outside Dia.
3.071"
Length
9.291"
Details
Item
Hydraulic Filter
Application
Filtration
Microns
10 ยต
Head Material
Microglass
Filter Media
Wire Mesh
Description
Beta 1 Filters B1HF0131687 is a quality replacement for SF FILTER / HY14338.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.