Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for HY15080 / SF FILTER

  • Mfr # B1HF0026543

  • Zoro # G110475788


product price: $51.49
/ea
Sold in multiples of 4 for $205.96

Key Features

Replaces OEM Brand
SF FILTER
Filter Media
Wire Mesh
Micron Rating
60 µ
Outside Dia.
1.85"
Length
6.772"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0026543
Zoro #
G110475788
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
1.85"
Length
6.772"
Inside Diameter
1.004"

Details

Replaces OEM Brand
SF FILTER
Replaces OEM Part
HY15080
Filter Media
Wire Mesh
Micron Rating
60 µ
Application
Filtration
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0032794 is a quality replacement for SF FILTER / HY15080.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.