Zoro Homepage

Hydraulic replacement filter for HY15084 / SF FILTER

  • Mfr # B1HF0026429

  • Zoro # G711451600


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
7"
Filter Media
Wire Mesh
Application
Filtration
Outside Dia.
11.46"
Microns
5 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0026429
Zoro #
G711451600
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
7"
Outside Dia.
11.46"
Length
15.75"

Details

Filter Media
Wire Mesh
Application
Filtration
Item
Hydraulic Filter
Microns
5 ยต
Head Material
Cellulose

Description

Beta 1 Filters B1HF0032798 is a quality replacement for SF FILTER / HY15084.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.