
Hydraulic replacement filter for HY16027 / SF FILTER
Mfr # B1HF0131557
Zoro # G412365572
product price: $127.99
/eaSold in multiples of 2 for $255.98
Free Shipping & Returns
Key Features
Microns
60 ยต
Head Material
Wire Mesh
Length
8.031 in
Inside Dia.
1.102 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0131557
Zoro #
G412365572
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.031 in
Inside Dia.
1.102 in
Outside Dia.
2.165 in
Details
Microns
60 ยต
Head Material
Wire Mesh
Item
Hydraulic Filter
Application
Filtration
Description
Beta 1 Filters B1HF0131560 is a quality replacement for SF FILTER / HY16027.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.