Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for HY18292 / SF FILTER

  • Mfr # B1HF0006621

  • Zoro # G612361268


product price: $34.35
/ea
Sold in multiples of 4 for $137.40

Key Features

Length
4.449 in
Inside Dia.
1.004 in
Microns
20 ยต
Application
Filtration
Outside Dia.
1.772 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006621
Zoro #
G612361268
UPC #
-
Country of Origin
Italy

Dimensions

Length
4.449 in
Inside Dia.
1.004 in
Outside Dia.
1.772 in

Details

Microns
20 ยต
Application
Filtration
Item
Hydraulic Filter
Head Material
Microglass

Description

Beta 1 Filters B1HF0022258 is a quality replacement for SF FILTER / HY18292.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.