Zoro Homepage

Hydraulic replacement filter for HY18296 / SF FILTER

  • Mfr # B1HF0007936

  • Zoro # G511453071


product price: $55.59
/ea
Sold in multiples of 4 for $222.36

Key Features

Application
Filtration
Outside Dia.
2.008"
Length
11.969"
Filter Media
Wire Mesh
Microns
5 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007936
Zoro #
G511453071
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.008"
Length
11.969"
Inside Dia.
1.067"

Details

Application
Filtration
Item
Hydraulic Filter
Filter Media
Wire Mesh
Microns
5 ยต
Head Material
Microglass

Description

Beta 1 Filters B1HF0022262 is a quality replacement for SF FILTER / HY18296.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.