Zoro Homepage

Hydraulic replacement filter for HY18307 / SF FILTER

  • Mfr # B1HF0007942

  • Zoro # G912361241


product price: $45.89
/ea
Sold in multiples of 4 for $183.56

Key Features

Outside Dia.
1.772 in
Microns
10 ยต
Length
8.228 in
Inside Dia.
1.004 in
Head Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007942
Zoro #
G912361241
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
1.772 in
Length
8.228 in
Inside Dia.
1.004 in

Details

Microns
10 ยต
Item
Hydraulic Filter
Head Material
Cellulose
Application
Filtration

Description

Beta 1 Filters B1HF0022272 is a quality replacement for SF FILTER / HY18307.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.