
Hydraulic replacement filter for HY18311 / SF FILTER
Mfr # B1HF0007786
Zoro # G912361197
product price: $101.99
/eaSold in multiples of 2 for $203.98
Free Shipping & Returns
Key Features
Length
8.228 in
Application
Filtration
Inside Dia.
1.004 in
Microns
60 ยต
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007786
Zoro #
G912361197
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.228 in
Inside Dia.
1.004 in
Outside Dia.
1.772 in
Details
Application
Filtration
Microns
60 ยต
Head Material
Wire Mesh
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0022276 is a quality replacement for SF FILTER / HY18311.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.