
Hydraulic replacement filter for HY18370 / SF FILTER
Mfr # B1HF0007828
Zoro # G811453061
product price: $95.15
/eaSold in multiples of 2 for $190.30
Free Shipping & Returns
Key Features
Length
7.323"
Filter Media
Wire Mesh
Outside Dia.
2.362"
Inside Dia.
1.346"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007828
Zoro #
G811453061
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.323"
Outside Dia.
2.362"
Inside Dia.
1.346"
Details
Filter Media
Wire Mesh
Item
Hydraulic Filter
Application
Filtration
Head Material
Wire Mesh
Microns
50 ยต
Description
Beta 1 Filters B1HF0022302 is a quality replacement for SF FILTER / HY18370.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.