
Hydraulic replacement filter for HY18425 / SF FILTER
Mfr # B1HF0091643
Zoro # G110488863
product price: $29.35
/eaSold in multiples of 4 for $117.40
Key Features
Replaces OEM Brand
SF FILTER
Filter Media
Wire Mesh
Micron Rating
125 µ
Application
Filtration
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091643
Zoro #
G110488863
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.756"
Length
3.346"
Inside Diameter
1.161"
Details
Replaces OEM Brand
SF FILTER
Replaces OEM Part
HY18425
Filter Media
Wire Mesh
Micron Rating
125 µ
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0095837 is a quality replacement for SF FILTER / HY18425.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.