Zoro Homepage

Hydraulic replacement filter for HY18429 / SF FILTER

  • Mfr # B1HF0091458

  • Zoro # G911453244


product price: $41.65
/ea
Sold in multiples of 4 for $166.60

Key Features

Application
Filtration
Head Material
Cellulose
Length
3.06"
Filter Media
Microglass
Microns
5 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091458
Zoro #
G911453244
UPC #
-
Country of Origin
Italy

Dimensions

Length
3.06"
Outside Dia.
3.94"
Inside Dia.
2.63"

Details

Application
Filtration
Head Material
Cellulose
Item
Hydraulic Filter
Filter Media
Microglass
Microns
5 ยต

Description

Beta 1 Filters B1HF0095841 is a quality replacement for SF FILTER / HY18429.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.