
Hydraulic replacement filter for HY18864 / SF FILTER
Mfr # B1HF0117525
Zoro # G612363903
product price: $78.89
/eaSold in multiples of 2 for $157.78
Free Shipping & Returns
Key Features
Inside Dia.
2.028 in
Length
8.937 in
Microns
25 ยต
Outside Dia.
3.898 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0117525
Zoro #
G612363903
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
2.028 in
Length
8.937 in
Outside Dia.
3.898 in
Details
Microns
25 ยต
Application
Filtration
Item
Hydraulic Filter
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0119496 is a quality replacement for SF FILTER / HY18864.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.