
Hydraulic replacement filter for HY19065 / SF FILTER
Mfr # B1HF0048305
Zoro # G310486744
product price: $69.45
/eaSold in multiples of 2 for $138.90
Key Features
Replaces OEM Brand
SF FILTER
Filter Media
Cellulose
Micron Rating
10 µ
Outside Dia.
2.362"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0048305
Zoro #
G310486744
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.362"
Length
9.606"
Inside Diameter
1.406"
Details
Replaces OEM Brand
SF FILTER
Replaces OEM Part
HY19065
Filter Media
Cellulose
Micron Rating
10 µ
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0051991 is a quality replacement for SF FILTER / HY19065.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.