
Hydraulic replacement filter for HY19117 / SF FILTER
Mfr # B1HF0096866
Zoro # G510491227
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
SF FILTER
Filter Media
Microglass
Micron Rating
20 µ
Outside Dia.
3.543"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0096866
Zoro #
G510491227
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.543"
Length
12.815"
Inside Diameter
1.425"
Details
Replaces OEM Brand
SF FILTER
Replaces OEM Part
HY19117
Filter Media
Microglass
Micron Rating
20 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0098703 is a quality replacement for SF FILTER / HY19117.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.