Zoro Homepage

Hydraulic replacement filter for HY20481 / SF FILTER

  • Mfr # B1HF0003376

  • Zoro # G812358204


product price: $140.99
/ea
Sold in multiples of 2 for $281.98
Free Shipping & Returns

Key Features

Head Material
Microglass
Outside Dia.
3.11 in
Application
Filtration
Length
16.969 in
Microns
20 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0003376
Zoro #
G812358204
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.11 in
Length
16.969 in
Inside Dia.
2.402 in

Details

Item
Hydraulic Filter
Head Material
Microglass
Application
Filtration
Microns
20 ยต

Description

Beta 1 Filters B1HF0005306 is a quality replacement for SF FILTER / HY20481.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.