Zoro Homepage

Hydraulic replacement filter for HY2803 / SF FILTER

  • Mfr # B1HF0085940

  • Zoro # G110490361


product price: $36.55
/ea
Sold in multiples of 4 for $146.20

Key Features

Replaces OEM Brand
SF FILTER
Filter Media
Cellulose
Micron Rating
10 µ
Length
5.906"
Head Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0085940
Zoro #
G110490361
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.906"
Outside Dia.
2.835"
Inside Diameter
1.772"

Details

Replaces OEM Brand
SF FILTER
Replaces OEM Part
HY2803
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Application
Filtration

Description

Beta 1 Filters B1HF0090683 is a quality replacement for SF FILTER / HY2803.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.