Zoro Homepage

Hydraulic replacement filter for HY90429 / SF FILTER

  • Mfr # B1HF0125978

  • Zoro # G311452892


product price: $72.75
/ea
Sold in multiples of 2 for $145.50

Key Features

Microns
5 ยต
Inside Dia.
3.622"
Filter Media
Microglass
Head Material
Microglass
Outside Dia.
4.961"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0125978
Zoro #
G311452892
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
3.622"
Outside Dia.
4.961"
Length
18.898"

Details

Microns
5 ยต
Filter Media
Microglass
Item
Hydraulic Filter
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0125980 is a quality replacement for SF FILTER / HY90429.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.