Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for HY93192 / SF FILTER

  • Mfr # B1HF0014608

  • Zoro # G812361709


product price: $49.19
/ea
Sold in multiples of 4 for $196.76

Key Features

Application
Filtration
Outside Dia.
1.969 in
Microns
15 ยต
Inside Dia.
0.965 in
Length
8.228 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0014608
Zoro #
G812361709
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
1.969 in
Inside Dia.
0.965 in
Length
8.228 in

Details

Item
Hydraulic Filter
Application
Filtration
Microns
15 ยต
Head Material
Microglass

Description

Beta 1 Filters B1HF0022422 is a quality replacement for SF FILTER / HY93192.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.