
Hydraulic replacement filter for I175RN2010 / MAHLE
Mfr # B1HF0062682
Zoro # G412362960
product price: $105.99
/eaSold in multiples of 2 for $211.98
Free Shipping & Returns
Key Features
Application
Filtration
Inside Dia.
1.772 in
Length
6.535 in
Outside Dia.
2.953 in
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0062682
Zoro #
G412362960
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.772 in
Length
6.535 in
Outside Dia.
2.953 in
Details
Item
Hydraulic Filter
Application
Filtration
Head Material
Microglass
Microns
10 ยต
Description
Beta 1 Filters B1HF0064223 is a quality replacement for MAHLE / I175RN2010.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.