
Hydraulic replacement filter for K9123452 / ARGO-HYTOS
Mfr # B1HF0127563
Zoro # G310492608
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
ARGO-HYTOS
Filter Media
Cellulose
Micron Rating
25 ยต
Length
13.346"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0127563
Zoro #
G310492608
UPC #
-
Country of Origin
Italy
Dimensions
Length
13.346"
Outside Dia.
4.488"
Inside Diameter
2.276"
Details
Replaces OEM Brand
ARGO-HYTOS
Replaces OEM Part
K9123452
Filter Media
Cellulose
Micron Rating
25 ยต
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0127562 is a quality replacement for ARGO-HYTOS / K9123452.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.