
Hydraulic replacement filter for KAS25 / SCHROEDER
Mfr # B1HF0132880
Zoro # G711453178
product price: $80.45
/eaSold in multiples of 2 for $160.90
Free Shipping & Returns
Key Features
Application
Filtration
Inside Dia.
2.559"
Filter Media
Microglass
Microns
125 ยต
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0132880
Zoro #
G711453178
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
2.559"
Length
5.472"
Outside Dia.
3.386"
Details
Application
Filtration
Filter Media
Microglass
Microns
125 ยต
Head Material
Wire Mesh
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0134955 is a quality replacement for SCHROEDER / KAS25.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.