
Hydraulic replacement filter for KIT2686 / WORTHINGTON
Mfr # B1HF0152516
Zoro # G911933197
product price: $65.95
/eaKey Features
Microns
15 ยต
Inside Dia.
3.5"
Application
Filtration
Length
14.25"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0152516
Zoro #
G911933197
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
3.5"
Length
14.25"
Outside Dia.
6"
Details
Microns
15 ยต
Application
Filtration
Head Material
Cellulose
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0152525 is a quality replacement for WORTHINGTON / KIT2686.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.