
Hydraulic replacement filter for KL435014 / KELTEC
Mfr # B1HF0186855
Zoro # G911934736
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
3.28"
Inside Dia.
1"
Length
16.75"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0186855
Zoro #
G911934736
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
3.28"
Inside Dia.
1"
Length
16.75"
Details
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0186855 is a quality replacement for KELTEC / KL435014.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.