
Hydraulic replacement filter for KL440010 / KELTEC
Mfr # B1HF0152492
Zoro # G811934393
product price: $63.95
/eaKey Features
Outside Dia.
5.84"
Length
7.44"
Inside Dia.
1.71"
Head Material
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0152492
Zoro #
G811934393
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
5.84"
Length
7.44"
Inside Dia.
1.71"
Details
Item
Hydraulic Filter
Head Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0152492 is a quality replacement for KELTEC / KL440010.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.